Three-Phase Motor, 7 1/2 HP, 213TC Frame, 575V Voltage, 1,765 Nameplate RPM 19 3/8 in Overall Length

  • Mfr # S7P2GC
  • Zoro # G0407259
product price: 
$
799.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S7P2GC
Zoro #
G0407259
UPC #
786382114909
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 1/8 in
Frame Size
213TC
Shaft Diameter
1 3/8 in
Wire Rope Length
19 3/8 in
Length
19 3/8 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
1,765
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.2 A
Frame
213TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Inverter Rated
Yes
Weight
105 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Product Type
General Purpose Motor
Efficiency Rating
NEMA Premium Efficiency
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 60 Hz
7.2 A
Frame Material
Steel
Application
General Purpose
Frequency
60 Hz
Shaft Design
Keyed
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Nameplate RPM @ 50 Hz
3,490 RPM
Insulation Class
F
Sub Application
Fan/Blower, Air Compressor
Mounting Position
Horizontal

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,765, Frame 213TC, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 7.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews