Three-Phase Motor, 150 HP, 405TS Frame, 575V Voltage, 3,562 Nameplate RPM 31 in Overall Length

  • Mfr # D150P1GS

  • Zoro # G0392979


product price:  $9,200.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
150
Nameplate RPM
3,562
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
131.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D150P1GS
Zoro #
G0392979
UPC #
786382016593
Country of Origin
Mexico

Dimensions

Length Less Shaft
26 3/4 in
Overall Length
31 in
Shaft Dia.
2 1/8 in
Shaft Length
4 1/4 in

Details

Item
Motor
HP
150
Nameplate RPM
3,562
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
131.0 A
Frame
405TS
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
Weight
800 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 150 HP, Nameplate RPM 3,562, Frame 405TS, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 131.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.