Three-Phase Motor, 2 HP, 145T Frame, 575V Voltage, 3,500 Nameplate RPM 13 in Overall Length

  • Mfr # U2P1G

  • Zoro # G0395550


product price:  $399.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
3,500
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U2P1G
Zoro #
G0395550
UPC #
786382087838
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 3/4 in
Overall Length
13 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
Motor
HP
2
Nameplate RPM
3,500
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
2.0 A
Frame
145T
Motor Bearings
6203-2Z-J/C3,6205-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Weight
35 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,500, Frame 145T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 2.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.