Motor

  • Mfr # GF22

  • Zoro # G023353739


product price:  $610.99
/ea
Free Shipping & Returns

Key Features

Frequency
60 Hz
Overall Length
17 1/8 in
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GF22
Zoro #
G023353739
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
17 1/8 in
Frame Size
184TC

Details

Frequency
60 Hz
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Inverter Rating
Inverter Rated
Usable @ 200V
Not Usable at 200V
Full Load Current @ 60 Hz
12.7/6.3 A
Nameplate RPM @ 50 Hz
1420/1430 RPM
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Ball
NEMA Design Class
B
Nominal Efficiency
89.5 %
Usable @ 208V
Not Usable at 208V
Efficiency Rating
NEMA Premium Efficiency
Variable Torque Rating
20:1
Frame Material
Cast Iron
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Standards
CE, CSA, ISO 9001:2015, UL, United States Department of Energy
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Item
Motor
Motor Design
Three-Phase
Product Type
General Purpose Motor
Manufacturers Warranty
42 mo
Phase
Three

Description

Motor, Three-Phase, Three Phase, Motor Thermal Protection None, Nominal Efficiency 89.5 Percent, CE, CSA, ISO 9001:2015, UL, United States Department of Energy

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.