Three-Phase Motor, 2 HP, 56C Frame, 190V, 208-230/460V, 380V Voltage, 3,505 Nameplate RPM

  • Mfr # U2P1DFC

  • Zoro # G7730299


product price:  $384.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
3,505
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
5.4-4.9/2.5 A
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U2P1DFC
Zoro #
G7730299
UPC #
786382116279
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 1/16 in
Shaft Dia.
5/8 in
Shaft Length
1 15/16 in

Details

Item
Motor
HP
2
Nameplate RPM
3,505
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
5.4-4.9/2.5 A
Frame
56C
Motor Bearings
6203-2Z-J/C3,6203-2Z-J/C3
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
HP @ 50Hz
2 hp
Service Factor @ 50Hz
1.25
Voltage @ 50Hz
190V, 208-230/460V, 380V
RPM @ 50Hz
3,505/2,865
Weight
30 lb
Usable @ 208V
Yes
Duty Cycle
Continuous
Full Load Amps @ 50Hz
5.4-4.9/2.5 A
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 3,505, Frame 56C, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 5.4-4.9/2.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.