Shop U.S. MOTORS

3-Phase Pump Motor, 50 HP, 326 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # HO50V2BLG
  • Zoro # G7725484

product price: 
$
6,567.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
50
Nameplate RPM
1,785 RPM
Voltage
230V AC, 460V AC
Full Load Amps
118.0/59.0 A
Frame
326
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HO50V2BLG
Zoro #
G7725484
UPC #
786382032371
Country of Origin
Mexico
Item
Pump Motor
HP
50
Nameplate RPM
1,785 RPM
Voltage
230V AC, 460V AC
Full Load Amps
118.0/59.0 A
Frame
326
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.5 %
Motor Thermal Protection
None
Inverter Rated
Inverter Rated
Duty Cycle
Continuous
Part Winding Start Capable
No
Bearing Protection
Shaft Shields
Weight
670 lb
Thrust Rating
5,700 lb
Max. SF Amps
135.0/68.0
Efficiency Rating
Premium Efficiency (IE3)
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Frequency
60 Hz
Bearing Type
Ball
Service Factor Current
135.0/68.0 A
Bearing Protection Type
Shaft Shields
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Product Type
Pump Motor
Number of Wires
9
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Application
Pump
Full Load Current @ 60 Hz
118.0/59.0 A
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
20 hp
Nameplate Voltage @ 60 Hz
230/460V AC

Dimensions

Length Less Shaft
28 1/4 in
Overall Length
21 11/16 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
33 5/16 in
Body Diameter
16.5 in
Frame Size
326
Bolt Circle Diameter
11/16 in
Wire Rope Length
21 11/16 in
Length
21 11/16 in

Description

Pump Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 326, Hz 60 Hz, Full Load Amps 118.0/59.0, Height 33 5/16 in, HP 50, Ins. Class F, Inverter Rated Inverter Rated, Length Less Shaft 28 1/4 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 135.0/68.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.