Three-Phase Motor, 250 HP, 445T Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # D250P2FF

  • Zoro # G7731023


product price:  $14,057.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

HP
250
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
280.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D250P2FF
Zoro #
G7731023
UPC #
786382097509
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
39 13/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
Motor
HP
250
Nameplate RPM
1,780
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
280.0 A
Frame
445T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.8 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
HP @ 50Hz
250
Full Load Amps @ 50Hz
280.0 A
Voltage @ 50Hz
380V, 460V
RPM @ 50Hz
1,780/1,470
Service Factor @ 50Hz
1.15
Bearing Protection
Double Shields
Weight
1,508 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 250 HP, Nameplate RPM 1,780, Frame 445T, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 280.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW Motor Shaft Rotation, Nominal Efficiency 95.8 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.