
Three-Phase Motor, 3 HP, 145T Frame, 190V, 208-230/460V, 380V Voltage, 3,490 Nameplate RPM
Mfr # D3P1D
Zoro # G0405000
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
HP
3
Nameplate RPM
3,490
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.4/3.7 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
D3P1D
Zoro #
G0405000
UPC #
786382019587
Country of Origin
Mexico
Dimensions
Length Less Shaft
10 9/16 in
Overall Length
12 13/16 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Description
Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 3,490, Frame 145T, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 8.3-7.4/3.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.