Three-Phase Motor, 3 HP, 145TC Frame, 190V, 208-230/460V, 380V Voltage, 3,490 Nameplate RPM

  • Mfr # D3P1DC

  • Zoro # G0405122


product price:  $496.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,490
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.4/3.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3P1DC
Zoro #
G0405122
UPC #
786382093204
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/4 in
Overall Length
13 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 in

Details

Item
Motor
HP
3
Nameplate RPM
3,490
Voltage
190V, 208-230/460V, 380V
Motor Mounting Type
Rigid Base
Full Load Amps
8.3-7.4/3.7 A
Frame
145TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Inverter Rated
Yes
Motor Thermal Protection
None
Usable @ 208V
Yes
Weight
35 lb
Duty Cycle
Continuous
Full Load Amps @ 50Hz
8.3-7.4/3.7 A
HP @ 50Hz
3 hp
Voltage @ 50Hz
190V, 208-230/460V, 380V
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
RPM @ 50Hz
3,490/2,845
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 3 HP, Nameplate RPM 3,490, Frame 145TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 8.3-7.4/3.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 85.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.