Shop U.S. MOTORS

Three-Phase Motor, 3 HP, 213 Frame, 460V Voltage, 1,780 Nameplate RPM 19 1/4 in Overall Length

  • Mfr # A3P2C
  • Zoro # G0396713

product price: 
$
1,403.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,780
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A3P2C
Zoro #
G0396713
UPC #
786382012151
Country of Origin
Mexico
Item
Motor
HP
3
Nameplate RPM
1,780
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.9 A
Frame
213
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
90.2 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
150 lb
Removable Base
Regreasable
Bearing Protection
Double Shields
Efficiency Rating
NEMA Premium Efficiency
NEMA Design Class
B
Frame Material
Cast Iron
Bearing Lubrication Type
Regreasable
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Mounting Position
Horizontal
Full Load Current @ 60 Hz
3.9 A
Frequency
60 Hz
Nameplate RPM @ 50 Hz
1,455/1,460 RPM
Number of Speeds
1
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Application
General Purpose
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,780 RPM
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
3 in
Frame Size
213
Shaft Diameter
1 1/8 in
Wire Rope Length
19 1/4 in
Length
19 1/4 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,780, Frame 213, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 3.9 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 90.2 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.