Three-Phase Motor, 3 HP, 213T Frame, 208-230/460V Voltage, 1,180 Nameplate RPM

  • Mfr # S3P3A

  • Zoro # G0404720


product price:  $775.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
1,180
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
9.2-8.6/4.3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3P3A
Zoro #
G0404720
UPC #
786382091156
Country of Origin
Mexico

Dimensions

Length Less Shaft
15 1/2 in
Overall Length
18 7/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
3
Nameplate RPM
1,180
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
9.2-8.6/4.3 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Usable @ 208V
Yes
Weight
130 lb
Bearing Protection
Double Shields
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 1,180, Frame 213T, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 9.2-8.6/4.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.