Three-Phase Motor, 30 HP, 284TS Frame, 575V Voltage, 3,550 Nameplate RPM 23 in Overall Length

  • Mfr # D30P1GS

  • Zoro # G0396223


product price:  $2,219.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
30
Nameplate RPM
3,550
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
27.4 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D30P1GS
Zoro #
G0396223
UPC #
786382018689
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 3/4 in
Overall Length
23 in
Shaft Dia.
1 5/8 in
Shaft Length
3 1/4 in
Frame Size
284TS
Shaft Diameter
1 5/8 in

Details

Item
Motor
HP
30
Nameplate RPM
3,550
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
27.4 A
Frame
284TS
Motor Bearings
6210-2Z-J/C3,6310-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
225 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Application
General Purpose
Full Load Current @ 60 Hz
27.4 A
Ambient Temperature - Maximum
40 Degrees C
Frame Material
Steel
NEMA Design Class
B
Product Type
General Purpose Motor
Sub Application
Air Compressor, Fan/Blower
Frequency
60 Hz
Number of Speeds
1
Bearing Lubrication Type
Regreasable
Nameplate Voltage @ 50 Hz
400V AC, 460V AC
Nameplate RPM @ 50 Hz
1,780/1,470 RPM
Motor Enclosure Type
Open Drip Proof
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
Insulation Class
F
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 30 HP, Nameplate RPM 3,550, Frame 284TS, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 27.4 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCWSE Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.