Three-Phase Motor, 30 HP, 326T Frame, 400V, 460V Voltage, 1,180 Nameplate RPM

  • Mfr # CD30P3F

  • Zoro # G7730892


product price: $3,759.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
30
Nameplate RPM
1,180
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
35.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD30P3F
Zoro #
G7730892
UPC #
786382122799
Country of Origin
Mexico

Dimensions

Length Less Shaft
25 in
Overall Length
30 1/4 in
Shaft Dia.
2 1/8 in
Shaft Length
5 1/4 in

Details

Item
Motor
HP
30
Nameplate RPM
1,180
Voltage
400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
35.0 A
Frame
326T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
HP @ 50Hz
30 hp
RPM @ 50Hz
1,180/975
Weight
560 lb
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Voltage @ 50Hz
400V, 460V
Full Load Amps @ 50Hz
35.0 A
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 30 HP, Nameplate RPM 1,180, Frame 326T, Voltage 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 35.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.