Shop U.S. MOTORS

Three-Phase Motor, 40 HP, 364T Frame, 460V Voltage, 1,190 Nameplate RPM 32 7/16 in Overall Length

  • Mfr # 8D40P3C
  • Zoro # G7726324

product price: 
$
5,157.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
40
Nameplate RPM
1,190 RPM
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8D40P3C
Zoro #
G7726324
UPC #
786382123574
Country of Origin
Mexico
Item
Motor
HP
40
Nameplate RPM
1,190 RPM
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
47.0 A
Frame
364T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
94.1 %
Standards
CE, CSA Certified, UL Listed
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Removable Base
Regreasable
Weight
660 lb
Duty Cycle
Continuous
Full Load Current @ 60 Hz
47.0 A
Shaft Design
Keyed
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Ambient Temperature - Maximum
40 Degrees C
Product Type
General Purpose Motor
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate RPM @ 50 Hz
1,785 RPM
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Bearing Lubrication Type
Regreasable
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Manufacturers Warranty
5 yr
Application
General Purpose
Number of Speeds
1
Frequency
60 Hz
Nameplate Horsepower @ 60 Hz
40 hp
Nameplate Voltage @ 60 Hz
460V AC
Nameplate RPM @ 60 Hz
1,190 RPM

Dimensions

Length Less Shaft
26 9/16 in
Overall Length
32 7/16 in
Shaft Dia.
2 3/8 in
Shaft Length
5 7/8 in
Manufacturers Warranty Length
5 yr
Frame Size
364T
Shaft Diameter
2 3/8 in
Wire Rope Length
32 7/16 in
Length
32 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 40 HP, Nameplate RPM 1,190, Frame 364T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 47.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 94.1 Percent, 1200, CE, CSA Certified, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.