Shop U.S. MOTORS

Three-Phase Motor, 400 HP, 5010ML Frame, 2,300/4,000V Voltage, 1,190 Nameplate RPM

  • Mfr # C400P3WB
  • Zoro # G0405253

product price: 
$
54,599.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Nameplate RPM
1,190
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
96.0/55.0 A
Frame
5010ML
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C400P3WB
Zoro #
G0405253
UPC #
786382117566
Country of Origin
Mexico

Dimensions

Length Less Shaft
61 7/8 in
Overall Length
73 1/2 in
Shaft Dia.
3 7/8 in
Shaft Length
11 5/8 in
Frame Size
5010ML
Shaft Diameter
3 7/8 in
Wire Rope Length
73 1/2 in
Length
73 1/2 in

Details

Item
Motor
HP
400
Nameplate RPM
1,190
Voltage
2,300V, 4,000V
Motor Mounting Type
Rigid Base
Full Load Amps
96.0/55.0 A
Frame
5010ML
Motor Bearings
Roller
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Weight
4,800 lb
Nameplate RPM @ 50 Hz
1,800 RPM
Number of Speeds
1
Nameplate Voltage @ 50 Hz
200/400V AC
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Bearing Type
Roller
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor
Application
General Purpose
Efficiency Rating
NEMA Premium Efficiency
Shaft Design
Keyed
NEMA Design Class
B
Mounting Position
Horizontal
Full Load Current @ 60 Hz
96.0/55.0 A

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 400 HP, Nameplate RPM 1,190, Frame 5010ML, Voltage 2,300/4,000V, 60 Hz Hz, Three Phase, Full Load Amps 96.0/55.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Roller Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,101-1,200, CSA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.