E929A General Purpose Motor - 2,1800 DP 145T 3/60/2
- Mfr # ME929A
- Zoro # G923932652
product price:Â
$
1,190.99
/ea
Free Shipping & Returns
Key Features
No. of Speeds
1
Motor Enclosure Design
ODP
Frame
145T
Nameplate RPM
1,750 RPM
Motor Shaft Rotation
Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ME929A
- Zoro #
- G923932652
- UPC #
- -
- Country of Origin
- Unknown
Details
- No. of Speeds
- 1
- Motor Enclosure Design
- ODP
- Frame
- 145T
- Nameplate RPM
- 1,750 RPM
- Motor Shaft Rotation
- Reversible
- HP
- 2
Description
Marathon E929A general purpose three-phase motor, 2 HP, 1750 RPM, frame 145T with ODP (open drip proof) enclosure and rolled steel construction for rigid base mounting. Dual-voltage 230/460 V (6.0/3.0 A), reversible rotation, single shaft; Supplier Stock No PEM-ME929A.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.