Three-Phase Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM

  • Mfr # U5V1BC

  • Zoro # G0406425


product price: $820.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
3,525
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.3/6.1 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5V1BC
Zoro #
G0406425
UPC #
786382045081
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 13/16 in
Overall Length
16 3/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/8 in

Details

Item
Motor
HP
5
Nameplate RPM
3,525
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.3/6.1 A
Frame
184TC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Sub Application
Pump
Inverter Rated
Yes
NEMA Design
B
Motor Thermal Protection
None
Weight
75 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1, 5:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 3,525, Frame 184TC, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 12.3/6.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.