Three-Phase Motor, 5 HP, 215T Frame, 200V, 208V, 230V, 400V Voltage, 1,175 Nameplate RPM

  • Mfr # HD5P3E

  • Zoro # G7728768


product price:  $1,029.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

HP
5
Nameplate RPM
1,175
Voltage
200V, 208V, 230V, 400V
Motor Mounting Type
Rigid Base
Full Load Amps
15.2/14.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD5P3E
Zoro #
G7728768
UPC #
786382122966
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 1/4 in
Overall Length
19 5/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
5
Nameplate RPM
1,175
Voltage
200V, 208V, 230V, 400V
Motor Mounting Type
Rigid Base
Full Load Amps
15.2/14.2 A
Frame
215T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Duty Cycle
Continuous
HP @ 50Hz
5 hp
Weight
168 lb
Bearing Protection
Double Shields
Usable @ 200V
Yes
RPM @ 50Hz
1,175/970
Voltage @ 50Hz
200V, 208V, 230V, 400V
Full Load Amps @ 50Hz
15.2/14.2 A
Usable @ 208V
Yes
Service Factor @ 50Hz
1.15
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 5 HP, Nameplate RPM 1,175, Frame 215T, Voltage 200V, 208V, 230V, 400V, 60/50 Hz Hz, Three Phase, Full Load Amps 15.2/14.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.