Three-Phase Motor, 5 HP, 215T Frame, 230/460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # D5V3B

  • Zoro # G0405999


product price:  $1,065.99
/ea
Free Shipping & Returns

Key Features

HP
5
Nameplate RPM
1,175
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.4/7.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D5V3B
Zoro #
G0405999
UPC #
786382020606
Country of Origin
Mexico

Dimensions

Length Less Shaft
14 1/16 in
Overall Length
17 7/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
5
Nameplate RPM
1,175
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.4/7.2 A
Frame
215T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Motor Sub Application
Pump
Duty Cycle
Continuous
Weight
105 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Inverter Rating
20:1

Description

Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 5 HP, Nameplate RPM 1,175, Frame 215T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 14.4/7.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 89.5 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.