Shop IFM
See all product information
Create Account
Flexible Coupling, Aluminum
- Mfr # E60028
- Zoro # G6641805
product price:Â
$
54.89
/ea
Key Features
Dia.
25.0 mm
Depth
24.0 mm
Material
Aluminum
For Use With
Encoder
Finish
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E60028
- Zoro #
- G6641805
- UPC #
- -
- Country of Origin
- United States
- Item
- Flexible Coupling
- Material
- Aluminum
- For Use With
- Encoder
- Finish
- Smooth
- Number of Pins
- 0
- Bore
- 6.0mm/10.0mm
- Includes
- Adjusting Screws
- Maximum Parallel Misalignment
- +/-0.3 mm
- System of Measurement
- Metric
- Maximum Angular Misalignment
- +/-4 Degrees
- Product Type
- Flexible Coupling
- Maximum Axial Misalignment
- +/-0.5 mm
- Ambient Temperature - Maximum
- 23 Degrees C
Dimensions
- Dia.
- 25.0 mm
- Depth
- 24.0 mm
- Outside Diameter
- 25 mm
- Side A Bore Diameter
- 6 mm
- Side B Bore Diameter
- 10 mm
- Overall Length
- 24 mm
- Wire Rope Length
- 24 mm
- Length
- 24 mm
Description
Flexible Coupling, Number of Pins 0, Bore 6.0mm/10.0mm, Material Aluminum, Finish Smooth, Dia. 25.0mm, Depth 24.0mm, For Use With Encoder, Includes Adjusting Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.