US Motors US-Nidec General Purpose Motor 25HP 1800 RPM 284T 200V
- Mfr # HD25P2H
- Zoro # G423931247
product price:Â
$
2,562.99
/ea
Key Features
Motor Frame Material
Cast Iron
Motor Bearings
Ball
HP
25
No. of Speeds
1
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD25P2H
- Zoro #
- G423931247
- UPC #
- -
- Country of Origin
- Mexico
- Motor Frame Material
- Cast Iron
- Motor Bearings
- Ball
- HP
- 25
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Hz
- 60 Hz
- Frame
- 284T
- Motor Shaft Rotation
- Reversible
- Nameplate RPM
- 1,780 RPM
Description
US Motors/Nidec 25 HP general-purpose motor, 1800 RPM, 284T frame, three-phase TEFC 200V design for hostile-duty applications with NEMA Premium efficiency (93.60%) and 1.15 service factor. Cast iron, single-shaft construction with ball bearings (ball/ball), horizontal footed mounting, REV rotation, 67/66 A, C-dim 27.5, and 1-speed configuration.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.