Three-Phase Motor, 7 1/2 HP, 213T Frame, 230/460V AC Voltage, 3,534 Nameplate RPM

  • Mfr # U7V1B

  • Zoro # G0407469


product price:  $1,010.99
/ea
Free Shipping & Returns

Key Features

HP
7 1/2
Nameplate RPM
3,534
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.5/9.2 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U7V1B
Zoro #
G0407469
UPC #
786382045470
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 3/4 in
Overall Length
20 1/8 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
3,534
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
18.5/9.2 A
Frame
213T
Motor Bearings
6206-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Pump
NEMA Design
B
Weight
105 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
20:1, 5:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3,534, Frame 213T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 18.5/9.2 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.