Three-Phase Motor, 7 1/2 HP, 213T Frame, 460V Voltage, 3,600 Nameplate RPM

  • Mfr # 8D7P1C

  • Zoro # G7726290


product price: $1,032.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

HP
7 1/2
Nameplate RPM
3,600
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
0.375 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8D7P1C
Zoro #
G7726290
UPC #
786382122317
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
5 yr

Details

Item
Motor
HP
7 1/2
Nameplate RPM
3,600
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
0.375 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3600
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
89.5 %
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Mining, Pulp/Paper Mill
Motor Thermal Protection
None
NEMA Design
B
Removable Base
Regreasable
Weight
140 lb

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 3,600, Frame 213T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 0.375 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 89.5 Percent, 3600, CE, CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.