Three-Phase Motor, 7 1/2 HP, 213T Frame, 575V Voltage, 1,770 Nameplate RPM

  • Mfr # CD7P2G

  • Zoro # G7725408


product price: $832.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

HP
7 1/2
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD7P2G
Zoro #
G7725408
UPC #
786382122133
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 5/16 in
Overall Length
19 11/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
Motor
HP
7 1/2
Nameplate RPM
1,770
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
7.8 A
Frame
213T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Removable Base
Regreasable
Weight
170 lb
Inverter Rating
20:1, 4:1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 7.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.