Three-Phase Motor, 7 1/2 HP, 213TC Frame, 200V, 208V, 230V, 400V, 460V Voltage, 1,770 Nameplate RPM
Mfr # HD7P2EC
Zoro # G7730314
product price:Â $760.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
HP
7 1/2
Nameplate RPM
1,770
Voltage
200V, 208V, 230V, 400V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
19.1/9.6 A
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HD7P2EC
Zoro #
G7730314
UPC #
786382123161
Country of Origin
Mexico
Dimensions
Length Less Shaft
17 1/2 in
Overall Length
20 3/8 in
Shaft Dia.
1 3/8 in
Shaft Length
2 7/8 in
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 7 1/2 HP, Nameplate RPM 1,770, Frame 213TC, Voltage 200V, 208V, 230V, 400V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 19.1/9.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.