Shop U.S. MOTORS
See all product information
Create Account
US Motors 1.5 HP 1800 RPM 56NY Auger Drive Motor
- Mfr # FD32PM2DZYR
- Zoro # G823933063
product price:Â
$
716.99
/ea
Free Shipping & Returns
Key Features
Frame
56Y
Body Dia.
6.5 in
No. of Speeds
1
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD32PM2DZYR
- Zoro #
- G823933063
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 56Y
- HP
- 1.5
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,725 RPM
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Rolled Steel
Dimensions
- Body Dia.
- 6.5 in
Description
US Motors/Nidec FD32PM2DZYR 1.5 HP three-phase auger drive motor with TEFC enclosure, 56Y frame and 6.5-inch diameter, rated 208-230/460 V with reverse rotation and N-flange mounting. Single-speed design features ball bearings, manual overload protection, 1.15 service factor and 86.5% efficiency (Supplier Stock No PEM-FD32PM2DZYR).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.