Shop MARATHON
See all product information
Create Account
Z118 High Torque 1-1/2 HP 1800 RPM TEFC Motor
- Mfr # MZ118
- Zoro # G223931614
product price:Â
$
800.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
Nameplate RPM
1,740 RPM
No. of Speeds
1
Motor Shaft Rotation
Reversible
Motor Enclosure Design
TEFC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MZ118
- Zoro #
- G223931614
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 1.5
- Frame
- 145T
- Nameplate RPM
- 1,740 RPM
- No. of Speeds
- 1
- Motor Shaft Rotation
- Reversible
- Motor Enclosure Design
- TEFC
Description
Marathon Z118 1-1/2 HP cap-start farm-duty motor, 1,740 RPM, frame 145T, TEFC (totally enclosed fan cooled) enclosure, single phase 115/208-230V with reversible rotation and manual overload; rigid base mounting with single shaft and rolled steel construction. Amperage ratings 15.2 / 8.2-7.6 A; compact dimensions 19 in L x 13 in W x 12 in H for farm and equipment applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.