US MOTORS 1.65 HP 3450 RPM 115V Pool & Spa Motor
- Mfr # AST165
- Zoro # G423932268
product price:Â
$
429.99
/ea
Free Shipping & Returns
Key Features
Frame
56J
Motor Flange Material
Rolled Steel
Motor Bearings
Ball
HP
1.65
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AST165
- Zoro #
- G423932268
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 56J
- Motor Flange Material
- Rolled Steel
- Motor Bearings
- Ball
- HP
- 1.65
- Hz
- 60 Hz
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
Description
US Motors/Nidec AQUA-SHIELD EZ48 pool and spa motor (PEM-AST165) is a 1.65 THP (1-1/2 HP), 3450 RPM, single-phase, capacitor-start motor with 198.45 MFD capacitor, 230/115V, 60 Hz, ODP enclosure and CCWSE rotation. Frame 56J C-face, 5.5 in diameter, 3.5 in stack, single shaft with ball bearings, auto overload protection, 8.5/17.0 A, 12.75 in body length.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.