US Motors US-Nidec Pool & Spa Motor 2.6 HP 3450 RPM 48Y frame
- Mfr # ASQ260
- Zoro # G323933167
product price:Â
$
743.99
/ea
Free Shipping & Returns
Key Features
Frame
48Y
Hz
60 Hz
Motor Flange Material
Rolled Steel
Voltage
230V
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASQ260
- Zoro #
- G323933167
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 48Y
- Hz
- 60 Hz
- Motor Flange Material
- Rolled Steel
- Voltage
- 230V
- Nameplate RPM
- 3,450 RPM
- Full Load Amps
- 11.2 A
- Motor Shaft Rotation
- CCWSE
- HP
- 2.6
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
Description
US Motors/Nidec ASQ260 AQUA-SHIELD EZ48 pool and spa motor is a single-phase cap-start motor rated 2.5 HP (THP 2.60) at 230V, 60 Hz with a 48Y frame, 5.5 in diameter, square flange mounting, CCWSE rotation, 11.2 A, ball bearings and a 13.3 in body length. Capacitor start 59 MFD and run 50 MFD (370V), ODP enclosure, auto overload protection, rolled steel housing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.