Shop U.S. MOTORS
Create Account
US Motors 2 HP 1800 RPM 145TC TEFC Brake Motor (US-Nidec)
- Mfr # BMU2P2DCR
- Zoro # G223932277
product price:Â
$
2,882.99
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
- BMU2P2DCR
- Zoro #
- G223932277
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec UNIMOUNT Brakemotor model BMU2P2DCR is a three-phase, 2 HP (1.5 kW) TEFC C-face footless motor delivering 1750 RPM with DS rotation, 145TC frame and ball bearings for industrial brake applications. Rated 208-230/460 V, 50/60 Hz, 86.5% efficiency, 1.25 service factor and 5.9-5.7/2.8 A; supplier stock PEM-BMU2P2DCR, UPC 786382118563.