Shop U.S. MOTORS
See all product information
Create Account
US Motors 3/4 HP 3450 RPM 56J Frame CX TEF Pool & Spa Motor
- Mfr # ETE638
- Zoro # G123933138
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Flange Material
Aluminum
Frame
56J
Hz
60 Hz
HP
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETE638
- Zoro #
- G123933138
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Aluminum
- Frame
- 56J
- Hz
- 60 Hz
- HP
- 1.25
- Nameplate RPM
- 3,450 RPM
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
Description
US Motors/Nidec 3/4F*3450*56J*CX*TEF single-phase PSC pool and spa motor, 1-1/4 HP, 3600 RPM, 56J frame with 6.5 in diameter, TEFC enclosure and dual-voltage 208-230/115 operation. CCWSE rotation, automatic overload protection, ball bearings front and rear, aluminum housing and C-face mounting for direct pump coupling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.