Shop U.S. MOTORS
See all product information
Create Account
US Motors Nidec Pool & Spa Motor 3F 3450 RPM 56J CX 208-2
- Mfr # ASB818
- Zoro # G523931932
product price:Â
$
940.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB818
- Zoro #
- G523931932
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- Frame
- 56J
- HP
- 3.45
Description
US Motors/Nidec AQUA-SHIELD 56J pool and spa motor US MOTORS 3F*3450*56J*CX*208-2 is a single-phase PSC, 3.45 THP C-Face motor rated 208-230V, 60 Hz with a 6.5 in frame diameter and 56J frame. It features a switchless design, 50 MFD/370V run capacitor, auto overload protection, CCWSE rotation, ball bearings, ODP enclosure and 14.8-13.5 A full-load amps for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.