Shop U.S. MOTORS
See all product information
Create Account
US-Nidec 3 HP 3600 RPM General Purpose Motor 230/460V
- Mfr # HD3P1E
- Zoro # G423932787
product price:Â
$
715.99
/ea
Free Shipping & Returns
Key Features
Frame
182T
Motor Bearings
Ball
Motor Enclosure Design
TEFC
Motor Shaft Rotation
Reversible
HP
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HD3P1E
- Zoro #
- G423932787
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 182T
- Motor Bearings
- Ball
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- Reversible
- HP
- 3
- Motor Frame Material
- Cast Iron
- No. of Speeds
- 1
- Nameplate RPM
- 3,540 RPM
Description
US Motors/Nidec PEM-HD3P1E 3 HP, 3600 RPM NEMA Premium Efficient TEFC motor, three-phase 230/460 V, frame 182T cast iron design for hostile-duty applications. Single shaft with ball bearings, horizontal/footed mount, reverse rotation, 8.2/4.1 A, 1.15 service factor, 86.5% efficiency, C-dim 16.3, approximately 70 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.