Shop CENTURY
See all product information
Create Account
B662 Pool & Spa Motor 3/4 HP 3450 RPM 56Y 230V/115V
- Mfr # UB662
- Zoro # G523931987
product price:Â
$
657.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Frame
56Y
HP
0.75
Nameplate RPM
3,450 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB662
- Zoro #
- G523931987
- UPC #
- -
- Country of Origin
- Unknown
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Frame
- 56Y
- HP
- 0.75
- Nameplate RPM
- 3,450 RPM
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
Description
Century SMITH 3/4 HP (0.750) 3450 RPM 56Y pool and spa motor by Century with PSC single-phase design, 230/115 V and ODP (open drip proof) enclosure. Rolled steel frame, CCWSE (counterclockwise shaft end) rotation, special mounting, single shaft, 6.0/12.0 amp draw; dimensions 24 x 12 x 10 in and 25 lb shipping weight.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.