Shop U.S. MOTORS
See all product information
Create Account
US-Nidec General Purpose Motor 1 HP 1800 RPM 200V 143T
- Mfr # HD1P2H
- Zoro # G623931580
product price:Â
$
532.99
/ea
Free Shipping & Returns
Key Features
Motor Bearings
Ball
HP
1
Nameplate RPM
1,770 RPM
No. of Speeds
1
Motor Frame Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD1P2H
- Zoro #
- G623931580
- UPC #
- -
- Country of Origin
- Mexico
- Motor Bearings
- Ball
- HP
- 1
- Nameplate RPM
- 1,770 RPM
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Shaft Rotation
- Reversible
- Frame
- 143T
- Motor Enclosure Design
- TEFC
Description
US Motors/Nidec PEM-HD1P2H 1 HP 1800 RPM three-phase general purpose motor, NEMA Premium Efficient TEFC design in 143T cast-iron frame for hostile-duty environments. Rated 200 V, 3.4/3.4 A, single-speed with reversible rotation, ball bearings, 1.15 service factor and 85.5% efficiency; horizontal/footed mounting and 13.5 in C-dim make it suitable for pulp & paper, mining, sawmills and process industries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.