US-Nidec General Purpose Motor 1.5 HP 1800 RPM 200V
- Mfr # HD32P2H
- Zoro # G823932080
product price:Â
$
568.99
/ea
Free Shipping & Returns
Key Features
Frame
145T
Motor Shaft Rotation
Reversible
Motor Frame Material
Cast Iron
HP
1.5
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD32P2H
- Zoro #
- G823932080
- UPC #
- -
- Country of Origin
- Mexico
- Frame
- 145T
- Motor Shaft Rotation
- Reversible
- Motor Frame Material
- Cast Iron
- HP
- 1.5
- No. of Speeds
- 1
- Motor Enclosure Design
- TEFC
- Nameplate RPM
- 1,760 RPM
- Motor Bearings
- Ball
Description
US Motors/Nidec PEM-HD32P2H is a NEMA Premium Efficient 1.5 HP, 1800 RPM three-phase motor (200 V) in a 145T cast iron frame with TEFC enclosure and ball bearings (ball/ball). Designed for hostile-duty applications, it mounts horizontal/footed, has a 1.15 service factor, 86.5% efficiency, 4.7/4.7 A rating, single-speed and reverse rotation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.