Shop U.S. MOTORS
Create Account
US Nidec General Purpose Motor
- Mfr # D32P1ACR
- Zoro # G323932306
product price:Â
$
650.99
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
- D32P1ACR
- Zoro #
- G323932306
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec PEM-D32P1ACR 1.5 HP three-phase general purpose motor, 1.1 kW, 56C frame, 1.75 in stack, 6.5 in diameter, C-face footless mounting and open dripproof (ODP) enclosure. 60 Hz, 208-230/460 V, REV rotation, 4.7-4.4/2.2 A, 84% efficiency, 1.15 service factor, ball bearings, insulation class B; Supplier Stock No PEM-D32P1ACR.