Shop U.S. MOTORS
See all product information
Create Account
US-Nidec General Purpose Motor (US MOTORDS-3SP)
- Mfr # D32CM2J14
- Zoro # G823931397
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
Reversible
Frame
145T
Motor Frame Material
Rolled Steel
No. of Speeds
1
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D32CM2J14
- Zoro #
- G823931397
- UPC #
- -
- Country of Origin
- Mexico
- Motor Shaft Rotation
- Reversible
- Frame
- 145T
- Motor Frame Material
- Rolled Steel
- No. of Speeds
- 1
- Motor Bearings
- Ball
- Nameplate RPM
- 1,725 RPM
- Hz
- 60 Hz
- Motor Enclosure Design
- ODP
- HP
- 1.5
Description
US Motors/Nidec US MOTORDS-3SP (PEM-D32CM2J14) is a 1-1/2 HP, single-phase capacitor start/capacitor run general purpose motor delivering 1,725 RPM in a 145T frame with open dripproof enclosure. Rated 115/208-230 V, 60 Hz, with 74% efficiency, 1.15 service factor, ball bearings, rigid base, REV rotation, manual overload protection and a 756 MFD start capacitor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.