Shop CENTURY
Create Account
AO Smith Refrigeration Motor - Compatible
- Mfr # V1154B
- Zoro # G023931302
product price:Â
$
671.99
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
- V1154B
- Zoro #
- G023931302
- UPC #
- -
- Country of Origin
- Mexico
Description
Century V1154B (PEM-V1154B) refrigeration motor from Century is a 1.5 HP, 1725 RPM single-phase capacitor start/capacitor run unit with a 56Z frame and 6.5 in diameter open drip-proof rolled-steel enclosure. It features reversible rotation, single speed operation, ball/ball bearings, 115/230V rating, UPC 786674033475; dimensions 19 x 10 x 9 in, 42 lb.