Shop CENTURY
Create Account
B764ES General Purpose Motor 2HP 3450 RPM 208/115V
- Mfr # UB764ES
- Zoro # G123931851
product price:Â
$
906.99
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
- UB764ES
- Zoro #
- G123931851
- UPC #
- -
- Country of Origin
- Mexico
Description
Century SMITH 2HP 3450 RPM 208/115 general purpose motor (Century PEM-UB764ES) is a continuous-duty, 2-pole, 60 Hz unit with 83% efficiency and a 1.15 service factor. The keyed shaft is 0.625 in diameter with a 1.88 in extension, insulation class B, across-the-line starting, CE/CSA/UL recognition, and it ships from Mexico weighing 24 lb.