Shop U.S. MOTORS
See all product information
Create Account
US Nidec 1.65 HP ODP 3450 RPM Pool & Spa Motor
- Mfr # ASB2982T
- Zoro # G323932344
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Motor Flange Material
Rolled Steel
Motor Enclosure Design
ODP
HP
1.65
Hz
60 Hz
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ASB2982T
- Zoro #
- G323932344
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- HP
- 1.65
- Hz
- 60 Hz
- Motor Bearings
- Ball
- Voltage
- 230V
- Motor Shaft Rotation
- CWLE
- Frame
- 56Y
Description
US Motors/Nidec 1.65 HP ODP pool and spa motor (PEM-ASB2982T) is a single-phase PSC, 3450 RPM two-speed affinity motor with switchless timer, 230V, 60 Hz, 20 MFD/370V run capacitor, CWLE rotation and auto overload protection. Features 56Y frame, 6.5 in diameter, square flange mounting, ball bearings, rolled steel body (13.24 in length) and amperage 7.4/1.4 A for high/low speeds.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.