US-Nidec Pool & Spa Motor 1/15 HP 1725 RPM 56YZ CX
- Mfr # EV230
- Zoro # G623932716
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Full Load Amps
0.63 A
Voltage
230V
HP
0.067
Frame
48Y
Nameplate RPM
1,425 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EV230
- Zoro #
- G623932716
- UPC #
- -
- Country of Origin
- Mexico
Details
- Full Load Amps
- 0.63 A
- Voltage
- 230V
- HP
- 0.067
- Frame
- 48Y
- Nameplate RPM
- 1,425 RPM
- Motor Bearings
- Ball
- Motor Flange Material
- Rolled Steel
- Motor Enclosure Design
- ODP
- Motor Shaft Rotation
- CCWSE
Description
US Motors/Nidec EV230 pool and spa motor, 1/15 HP PSC single-phase design delivering 1725 RPM at 230 V and 60 Hz. 48Y frame with 5.5 in diameter, 7.25 in body length, open drip proof enclosure, CCWSE rotation, automatic overload protection, ball bearings front and rear, 0.63 A, service factor 1.00 and rigid base mounting for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.