Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # ASB625
- Zoro # G325056093
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Motor Shaft Rotation
CCWSE
Shaft Material
Stainless Steel
Number of Speeds
1
Motor Thermal Protection
Auto
Frequency
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ASB625
- Zoro #
- G325056093
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Motor
- Motor Shaft Rotation
- CCWSE
- Shaft Material
- Stainless Steel
- Number of Speeds
- 1
- Motor Thermal Protection
- Auto
- Frequency
- 60 Hz
- Usable @ 200V
- Not Usable at 200V
- Product Type
- Pump Motor
- Weight
- 23 lb
- Motor Design
- Permanent Split Capacitor
- Phase
- Single
- Service Factor Current
- 6.0/12 A
- Ambient Temperature - Maximum
- 50 Degrees C
- Starting Method
- Soft Start
- Sub Application
- Pool and Spa Pump
- Bearing Type
- Ball
- Efficiency Rating
- Standard Efficiency (IE1)
- Nameplate Service Factor @ 60 Hz
- 1.5
- Usable @ 208V
- Not Usable at 208V
- Shaft Design
- Threaded
- Duty Cycle
- Continuous
- Insulation Class
- B
- Motor Enclosure Type
- Open Drip Proof
Dimensions
- Body Diameter
- 7.5 in
- Overall Length
- 14 9/16 in
- Shaft Length
- 3 7/8 in
- Frame Size
- 56CZ
- Shaft Diameter
- 5/8 in
Description
Motor, Duty Cycle Continuous, Motor Design Permanent Split Capacitor
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.