BN62 Pool & Spa Motor - 3 HP 3450/1725 RPM 56Z Frame CXSM
- Mfr # UBN62
- Zoro # G223931515
product price:Â
$
836.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
HP
3
Frame
48Y
Voltage
230V
Motor Shaft Rotation
CCWSE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UBN62
- Zoro #
- G223931515
- UPC #
- -
- Country of Origin
- Unknown
Details
- Motor Enclosure Design
- ODP
- HP
- 3
- Frame
- 48Y
- Voltage
- 230V
- Motor Shaft Rotation
- CCWSE
- Motor Flange Material
- Rolled Steel
Description
Century BN62 3 HP PSC pool and spa motor (Supplier PEM-UBN62, Century 184834, Emerson T55BSR1076) is a 230V single-phase ODP unit with a 48Y frame, 5.6 in diameter, CCWSE rotation, single shaft and automatic overload protection. It draws 12.0/3.5 A and features rolled steel construction with extended-stud mounting for pump applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.