US Nidec Pool & Spa Motor - Replacement Pump Motor
- Mfr # EB120
- Zoro # G523932885
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Design
ODP
Nameplate RPM
3,450 RPM
Hz
60 Hz
HP
0.5
Motor Flange Material
Rolled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EB120
- Zoro #
- G523932885
- UPC #
- -
- Country of Origin
- Mexico
Details
- Motor Enclosure Design
- ODP
- Nameplate RPM
- 3,450 RPM
- Hz
- 60 Hz
- HP
- 0.5
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CWLE
- Frame
- 56
- Motor Bearings
- Ball
Description
US Motors/Nidec US MOTORDS-FPS (PEM-EB120) is a 1/2 HP, single-phase PSC pool and spa motor rated 3600 RPM with 115/230 V dual voltage, C-face frame 56 construction and CCW shaft rotation (CCWSE). Open drip-proof enclosure, ball bearings front and rear, auto overload protection, rolled steel housing, 6.5-inch diameter and 1.60 service factor; UPC 786382024864.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.