Shop U.S. MOTORS
See all product information
Create Account
US Motors US-Nidec Pool & Spa Motor 1.5 HP 3450 RPM 56J Frame TEFC
- Mfr # ETE796
- Zoro # G223932963
product price:Â
$
687.99
/ea
Free Shipping & Returns
Key Features
Frame
56J
Motor Bearings
Ball
Nameplate RPM
3,450 RPM
Motor Flange Material
Aluminum
Hz
60 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ETE796
- Zoro #
- G223932963
- UPC #
- -
- Country of Origin
- Mexico
Details
- Frame
- 56J
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Motor Flange Material
- Aluminum
- Hz
- 60 Hz
- Motor Enclosure Design
- TEFC
- Motor Shaft Rotation
- CCWSE
- HP
- 2.25
Description
US Motors/Nidec 1.5F 3450 56J TEFC pool and spa motor (PEM-ETE796) is a single-phase PSC motor rated 3600 RPM with 208-230/115V capability, CCWSE rotation and automatic overload protection. Aluminum C-face frame with 6.5-inch diameter, ball bearings front and rear, single shaft and F-class insulation make it suitable for pump applications. UPC 786382090241.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.