Shop CENTURY
See all product information
Create Account
B128 Pool & Spa Motor - 1F 3450 RPM 56J Frame CX ODP
- Mfr # UB128
- Zoro # G923931785
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
HP
1
Motor Enclosure Design
ODP
Motor Flange Material
Rolled Steel
Motor Shaft Rotation
CCWSE
Motor Bearings
Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UB128
- Zoro #
- G923931785
- UPC #
- -
- Country of Origin
- Unknown
- HP
- 1
- Motor Enclosure Design
- ODP
- Motor Flange Material
- Rolled Steel
- Motor Shaft Rotation
- CCWSE
- Motor Bearings
- Ball
- Nameplate RPM
- 3,450 RPM
- Frame
- 56J
Description
Century 1 HP PSC pool and spa motor (Supplier Stock No PEM-UB128) in 56J frame with 6.5-inch diameter, open drip proof enclosure and C-face mounting. Single-phase, dual-voltage 230/115 V motor with CCWSE rotation, automatic overload protection, single shaft and rolled steel construction, rated 7.2/14.4 amps and weighing 21 lb; cross refs CENTURY 164303/177025/177483.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.