Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WashdownMotor, 3/4hp, 115/208-230VAC

  • Mfr # WD34C1JC

  • Zoro # G4354098


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD34C1JC
Zoro #
G4354098
UPC #
786382048105
Country of Origin
Mexico

Dimensions

Overall Length
12 1/4 in
Length Less Shaft
10 3/16 in
Body Dia.
6.31 in
Shaft Dia.
5/8 in
Shaft Length
2 1/16 in
Bolt Circle Dia.
5 7/8 in

Details

Item
Washdown Motor
Motor Design
Capacitor-Start
Phase
Single
HP
3/4 hp
RPM Range
3,001-3,600
Voltage
115/208-230V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Duty
Continuous
Motor Service Factor
1.15
Motor Application
Food Processing, General Purpose
Nameplate RPM
3,600 RPM
Motor Bearings
Ball
Ins. Class
F
CC Number
CC030A
Standards
CSA (156060), UL (E22922)
Motor Mounting Type
C-Face
Motor Sub Application
Bakery
Max. Ambient Temp.
40 Degrees C
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Shaft Material
Stainless Steel
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Inverter Rated
Not Inverter Rated
NEMA Design
N
Nominal Efficiency
81.6 %
Hz
60 Hz
Motor Mounting Position
All Angle
Full Load Amps
9.7/5.3-4.9 A
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Usable at 208V
Weight
30 lb
Finish
Epoxy-Coated
Endshield Material
Aluminum
Conduit Box Position
F1

Description

Washdown Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 9.7/5.3-4.9 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design N, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.