Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pallet Rack Netting Bulk Roll, 8 ft H

  • Mfr # PRN-6-825

  • Zoro # G010901653


product price: $994.99
/ea
Free Shipping & Returns

Key Features

Mesh Size
6 in
Material
Polypropylene
Color
Black
Includes Hardware
Hardware not Included
Overall Depth
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRN-6-825
Zoro #
G010901653
UPC #
-
Country of Origin
United States

Dimensions

Mesh Size
6 in
Overall Width
300 in
Overall Height
96 in
Overall Depth
1/8 in

Details

Material
Polypropylene
Color
Black
Item
Pallet Rack Netting Bulk Roll
Includes Hardware
Hardware not Included
Number of Panels
1
Duty Rating
Heavy Duty
Tensile Strength
700 lb

Description

Pallet Rack Netting Bulk Roll, Number of Bays Not Applicable, Number of Panels 1, Not Applicable, Includes Hardware Hardware not Included, Overall Depth 1/8 in, Overall Height 96 in, Overall Width 300 in, Not Applicable, Heavy Duty Duty Rating, Black, Not Applicable, Not Applicable Door Type, Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.