Shop US WEIGHT
See all product information
Create Account
Heavy Duty Premium Silver Steel Stanchion with Yellow 7.5-Foot Retractable Belt, 6PK
- Mfr # U2103YELPK6
- Zoro # G423352424
product price:Â
$
399.99
/pk of 6, $66.67/ea
Free Shipping & Returns
Key Features
Belt Color
Yellow
Material
Steel
Post Color
Silver
Color
Silver
Post Diameter
2.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U2103YELPK6
- Zoro #
- G423352424
- UPC #
- 754806394381
- Country of Origin
- China
Dimensions
- Post Diameter
- 2.6 in
- Width
- 14.5 in
- Length
- 14.5 in
- Height
- 38.75 in
Details
- Belt Color
- Yellow
- Material
- Steel
- Post Color
- Silver
- Color
- Silver
- Includes
- (6) Bases, (6) Posts
- Finish
- Matte
- Base Color
- Black
- For Use With
- Portable Post
- Application
- Outdoor or Indoor
- Item
- Stanchion
Description
US Weight Heavy Duty Premium Silver Steel Stanchion with Yellow 7.5-Foot Retractable Belt- 6 PK
Restrictions
This item has been restricted from sale in the following states:
HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.